Motion
CB37164
Screw Conveyor Part - 5-1/2 in Length
Mi Item #00239965
MFR #CB37164
Price$38.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 5-1/2 in Length
Mi Item #00239965
MFR #CB37164

Mfr description
CB37164 COUPLING BOLT - GRADE 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Compatible Shaft Diameter
    4-1/2 in
  • Coupling Diameter
    3-7/16 in
  • Overall Length
    5-1/2 in
  • Overall Width
    7/8 in

Details

  • Material
    Carbon Steel- Grade 5
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)