Motion
CCB7
7/8X5 1/2IN COUP BOLT GR2
Mi Item #00239968
MFR #CCB7
Price$35.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8X5 1/2IN COUP BOLT GR2
Mi Item #00239968
MFR #CCB7

Mfr description
CCB7 COUPLING BOLTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.51/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.875 in
  • Bolt Length
    5.5 in
  • Coupling Diameter
    3-7/16 in
  • Length
    6.4
  • Overall Length
    5-1/2 in
  • Storage Dimension Height
    5.5 in
  • Storage Dimension Length
    0.875 in
  • Storage Dimension Width
    5.5 in
  • Weight
    1.00 lbs, 1.4

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078427
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)