Motion
CIC2
1IN INTERNAL COLLAR
Mi Item #00239973
MFR #CIC2
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1IN INTERNAL COLLAR
Mi Item #00239973
MFR #CIC2

Mfr description
CIC2 1" INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.50/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    1-1/4 in
  • Coupling Diameter
    1 in
  • Length
    1.3, 3 in
  • Outside Diameter
    1.25 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    1.25 in
  • Weight
    0.60 lbs, 0.6

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)