Motion
IC112240
Screw Conveyor Part -
Mi Item #00239979
MFR #IC112240
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
Mi Item #00239979
MFR #IC112240

Mfr description
IC112240 INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    1-1/2 in

Details

  • Material
    Carbon Steel
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)