Motion
CIC3
1 1/2IN INT COL
Mi Item #00239982
MFR #CIC3
Price$38.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2IN INT COL
Mi Item #00239982
MFR #CIC3

Mfr description
CIC3 1 1/2" INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.19/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    1-1/2 in
  • Length
    7.05, 5 in
  • Outside Diameter
    2 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    2 in
  • Weight
    2.20 lbs, 2.37

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)