Motion
IC221240
Screw Conveyor Part -
MI ITEM #00239985
MFR #IC221240
Price$34.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
MI ITEM #00239985
MFR #IC221240

Mfr description
IC221240 INTERNAL COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.61/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2-1/2 in
  • Coupling Diameter
    2 in

Details

  • Material
    Carbon Steel
  • Part Type
    Internal Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)