Motion
CIC4
Mi Item #00239988
MFR #CIC4
Price$67.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00239988
MFR #CIC4

Mfr description
CIC4 2" INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.00/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2-1/2 in
  • Coupling Diameter
    2 in
  • Length
    2.5, 5 in
  • Outside Diameter
    2.5 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    2.5 in
  • Weight
    2.30 lbs, 2.6

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)