Motion
IC2716340
Screw Conveyor Part -
MI ITEM #00239991
MFR #IC2716340
Price$56.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
MI ITEM #00239991
MFR #IC2716340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.29/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    2-7/16 in

Details

  • Material
    Carbon Steel
  • Part Type
    Internal Collar

Overview

Mfr description
IC2716340 INTERNAL COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text