Motion
CIC5
2 7/16IN INT COL
Mi Item #00239994
MFR #CIC5
Price$108.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 7/16IN INT COL
Mi Item #00239994
MFR #CIC5

Mfr description
CIC5 2 7/16" INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.50/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    2-7/16 in
  • Length
    2.5, 5 in
  • Outside Diameter
    3 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    3 in
  • Weight
    3.90 lbs, 2.25

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)