Motion
IC331240
Screw Conveyor Part -
MI ITEM #00239996
MFR #IC331240
Your Price$65.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
MI ITEM #00239996
MFR #IC331240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.08/each(List $94.36)

Overview

Mfr description
IC331240 INTERNAL COLLAR

Specifications

  • Part Type
    Internal Collar
  • Coupling Diameter
    3 in
  • Compatible Shaft Diameter
    3-1/2 in
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text