Motion
CIC6
3IN INTERNAL COLLAR
Mi Item #00239999
MFR #CIC6
Price$122.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3IN INTERNAL COLLAR
Mi Item #00239999
MFR #CIC6

Mfr description
CIC6 3" INTERNAL COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.90/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3-1/2 in
  • Coupling Diameter
    3 in
  • Length
    5.95, 5 in
  • Outside Diameter
    3.5 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    3.5 in
  • Weight
    4.00 lbs, 4.02

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)