Motion
CIC6A
3IN INT COL 4IN PIPE
Mi Item #00240004
MFR #CIC6A
Price$159.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3IN INT COL 4IN PIPE
Mi Item #00240004
MFR #CIC6A

Mfr description
CIC6A 3" INTERNAL COLLAR 4" PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.88/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    4 in
  • Coupling Diameter
    3 in
  • Length
    5 in
  • Outside Diameter
    4 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    4 in
  • Weight
    7.90 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)