Motion
IC3716440
Screw Conveyor Part -
MI ITEM #00240008
MFR #IC3716440
Your Price$131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
MI ITEM #00240008
MFR #IC3716440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.76/each(List $158.12)

Overview

Mfr description
IC3716440 INTERNAL COLLAR

Specifications

  • Part Type
    Internal Collar
  • Coupling Diameter
    3-7/16 in
  • Compatible Shaft Diameter
    4 in
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text