Motion
CIC7
3 7/16IN INT COL
Mi Item #00240011
MFR #CIC7
Price$210.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 7/16IN INT COL
Mi Item #00240011
MFR #CIC7

Mfr description
CIC7 3 7/16" INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.50/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    4 in
  • Coupling Diameter
    3-7/16 in
  • Length
    7 in
  • Outside Diameter
    4 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    4 in
  • Weight
    7.10 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)