Motion
10CH2204
Style 220 Bearing Hanger -
Mi Item #00240050
MFR #10CH2204
Price$203.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 220 Bearing Hanger -
Mi Item #00240050
MFR #10CH2204

Mfr description
10CH2204 10" X 2" 220 HANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.95/each

Specifications

Dimensions

  • Bolt Size
    .375X1
  • Compatible Conveyor Diameter
    10 in
  • Coupling Diameter  
    2 in
  • Hanger Top Frame Width
    14.5 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    14.625 in
  • Storage Dimension Width
    7.125

Details

  • Drop To Bearing Centerline
    6.375
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)