Motion
14CH2205
Style 220 Bearing Hanger -
MI ITEM #00240078
MFR #14CH2205
Price$289.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 220 Bearing Hanger -
MI ITEM #00240078
MFR #14CH2205

Mfr description
14CH2205 14"X 2-7/16" STY 220 HGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.43/each

Specifications

Dimensions

  • Bolt Size
    .5X1.5
  • Compatible Conveyor Diameter
    14 in
  • Coupling Diameter  
    2-7/16 in
  • Hanger Top Frame Width
    19.5 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    21.625 in
  • Storage Dimension Width
    10.25

Details

  • Drop To Bearing Centerline
    9.25
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)