Motion
16CH2206
Style 220 Bearing Hanger -
Mi Item #00240092
MFR #16CH2206
Price$361.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 220 Bearing Hanger -
Mi Item #00240092
MFR #16CH2206

Mfr description
16CH2206 16" X 3" STY 220 HGR FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.78/each

Specifications

Dimensions

  • Bolt Size
    .5X1.5
  • Compatible Conveyor Diameter
    16 in
  • Coupling Diameter  
    3 in
  • Hanger Top Frame Width
    21.5 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    21.625 in
  • Storage Dimension Width
    10.25

Details

  • Drop To Bearing Centerline
    10.625
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)