Motion
18CH2206
Style 220 Bearing Hanger -
Mi Item #00240099
MFR #18CH2206
Price$489.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 220 Bearing Hanger -
Mi Item #00240099
MFR #18CH2206

Mfr description
18CH2206 18" X 3" 220 HANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.67/each

Specifications

Dimensions

  • Bolt Size
    .625X1.75
  • Compatible Conveyor Diameter
    18 in
  • Coupling Diameter  
    3 in
  • Hanger Top Frame Width
    24.5 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    24.5 in
  • Storage Dimension Width
    14.125

Details

  • Drop To Bearing Centerline
    12.125
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)