Motion
20CH2206
20CH2206 HANGER
Mi Item #00240111
MFR #20CH2206
Price$628.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20CH2206 HANGER
Mi Item #00240111
MFR #20CH2206

Mfr description
20CH2206 HANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.03/each

Specifications

Dimensions

  • Coupling Diameter  
    3.0000 in

Details

  • Material
    Steel
  • Style Code
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)