Motion
HGR42261
Hanger - 5 in Length , 1-1/2 in Thickness
MI ITEM #00240128
MFR #HGR42261
Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger - 5 in Length , 1-1/2 in Thickness
MI ITEM #00240128
MFR #HGR42261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.79/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Overall Width
    3-5/8 in
  • Thickness
    1-1/2 in

Details

  • Material
    Carbon Steel
  • Part Type
    Hanger

Overview

Mfr description
HGR42261 HANGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text