Motion
4CH2262
Style 226 Bearing Hanger -
Mi Item #00240130
MFR #4CH2262
Price$132.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 226 Bearing Hanger -
Mi Item #00240130
MFR #4CH2262

Mfr description
4CH2262 4" X 1" 226 HANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.22/each

Specifications

Dimensions

  • Bolt Size
    .25X1
  • Compatible Conveyor Diameter
    4 in
  • Coupling Diameter  
    1 in
  • Hanger Top Frame Width
    5 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    9.875 in
  • Storage Dimension Width
    5.5

Details

  • Drop To Bearing Centerline
    3.625
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)