1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
HGR6226112
Hanger - 7 in Length , 2 in Thickness
MI ITEM #
00240135
MFR #
HGR6226112
Your Price
$81.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY HGR6226112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
HGR6226112
Hanger - 7 in Length , 2 in Thickness
MI ITEM #
00240135
MFR #
HGR6226112
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$81.50
/each
(List
$117.31
)
Qty
Add to Cart
Overview
Mfr description
HGR6226112 HANGER
Specifications
Part Type
Hanger
Overall Length
7 in
Thickness
2 in
Overall Width
4-1/2 in
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data