Motion
10CH2263
Style 226 Bearing Hanger -
Mi Item #00240159
MFR #10CH2263
Price$198.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 226 Bearing Hanger -
Mi Item #00240159
MFR #10CH2263

Mfr description
10CH2263 10" X 1 1/2" 226 HANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.97/each

Specifications

Dimensions

  • Bolt Size
    .375X1.25
  • Compatible Conveyor Diameter
    10 in
  • Coupling Diameter  
    1-1/2 in
  • Hanger Top Frame Width
    11 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    14.625 in
  • Storage Dimension Width
    7.125

Details

  • Drop To Bearing Centerline
    6.375
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)