1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
HGR102262
Hanger - 11 in Length , 2 in Thickness
MI ITEM #
00240164
MFR #
HGR102262
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY HGR102262
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
HGR102262
Hanger - 11 in Length , 2 in Thickness
MI ITEM #
00240164
MFR #
HGR102262
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HGR102262 HANGER
Specifications
Part Type
Hanger
Overall Length
11 in
Thickness
2 in
Overall Width
6-3/8 in
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data