Motion
12CH2265
Style 226 Bearing Hanger -
MI ITEM #00240180
MFR #12CH2265
Price$277.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 226 Bearing Hanger -
MI ITEM #00240180
MFR #12CH2265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.55/each

Specifications

Dimensions

  • Bolt Size
    .5X1.5
  • Compatible Conveyor Diameter
    12 in
  • Coupling Diameter  
    2-7/16 in
  • Hanger Top Frame Width
    13 in
  • Storage Dimension Height
    2.75 in
  • Storage Dimension Length
    17.5 in
  • Storage Dimension Width
    9.5

Details

  • Drop To Bearing Centerline
    7.75
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    226

Overview

Mfr description
12CH2265 12" X 2 7/16" 226 HANGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text