Motion
14CH2266
Style 226 Bearing Hanger -
Mi Item #00240203
MFR #14CH2266
Price$332.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 226 Bearing Hanger -
Mi Item #00240203
MFR #14CH2266

Mfr description
14CH2266 14" X 3" 226 HANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.62/each

Specifications

Dimensions

  • Bolt Size
    .5X1.5
  • Compatible Conveyor Diameter
    14 in
  • Coupling Diameter  
    3 in
  • Hanger Top Frame Width
    15 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    21.625 in
  • Storage Dimension Width
    10.25

Details

  • Drop To Bearing Centerline
    9.25
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)