1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
HGR182263
Hanger - 19 in Length , 3 in Thickness
MI ITEM #
00240215
MFR #
HGR182263
Your Price
$297.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY HGR182263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
HGR182263
Hanger - 19 in Length , 3 in Thickness
MI ITEM #
00240215
MFR #
HGR182263
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$297.53
/each
(List
$357.04
)
Qty
Add to Cart
Overview
Mfr description
HGR182263 HANGER
Specifications
Part Type
Hanger
Overall Length
19 in
Thickness
3 in
Overall Width
12-1/8 in
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data