Motion
20CH2267
Style 226 Bearing Hanger -
MI ITEM #00240233
MFR #20CH2267
Price$561.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 226 Bearing Hanger -
MI ITEM #00240233
MFR #20CH2267

Mfr description
20CH2267 20"X 3-7/16"STY 226 HGR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.45/each

Specifications

Dimensions

  • Bolt Size
    .625X2
  • Compatible Conveyor Diameter
    20 in
  • Coupling Diameter  
    3-7/16 in
  • Hanger Top Frame Width
    21 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    21 in
  • Storage Dimension Width
    15.7188

Details

  • Drop To Bearing Centerline
    13.5
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)