1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
12CH2264-O
Style 226 Bearing Hanger with Oil Pipe - 12.000 in Dia., 2.000 in Coupling Dia.
Mi Item #
00240257
MFR #
12CH2264-O
Price
$324.57
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Bearing Hangers
MARTIN SPROCKET & GEAR CO 12CH2264-O
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
12CH2264-O
Style 226 Bearing Hanger with Oil Pipe - 12.000 in Dia., 2.000 in Coupling Dia.
Mi Item #
00240257
MFR #
12CH2264-O
Mfr description
12CH2264-O 12" X 2"STY 226 HGR W/OIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$324
.57
/each
Add to Cart
Specifications
Dimensions
Compatible Conveyor Diameter
12 in
Coupling
Diameter
2 in
Details
Manufacturer Catalog
Click here
Material
Steel
Style Code
226
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items