Motion
6CH2163
Style 216 Bearing Hanger -
MI ITEM #00240262
MFR #6CH2163
Your Price$148.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 216 Bearing Hanger -
MI ITEM #00240262
MFR #6CH2163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.03/each(List $170.24)

Overview

Mfr description
6CH2163 6"X 1-1/2"STY 216 HGR FR

Specifications

  • Compatible Conveyor Diameter
    6 in
  • Style Code
    216
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    7 in
  • Drop To Bearing Centerline
    4.5
  • Bolt Size
    .375X1.25
  • Number Of Mounting Bolts
    4
  • Manufacturer Catalog
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    9.875 in
  • Storage Dimension Width
    5.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text