1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
HGR142162716
Hanger - 15 in Length , 3 in Thickness
MI ITEM #
00240298
MFR #
HGR142162716
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY HGR142162716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
HGR142162716
Hanger - 15 in Length , 3 in Thickness
MI ITEM #
00240298
MFR #
HGR142162716
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HGR142162716 HANGER
Specifications
Part Type
Hanger
Overall Length
15 in
Thickness
3 in
Overall Width
9-1/4 in
Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data