Motion
18CH2166
Style 216 Bearing Hanger -
Mi Item #00240315
MFR #18CH2166
Price$443.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 216 Bearing Hanger -
Mi Item #00240315
MFR #18CH2166

Mfr description
18CH2166 18" X 3" STYLE 216 HANGER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.07/each

Specifications

Dimensions

  • Bolt Size
    .625X1.75
  • Compatible Conveyor Diameter
    18 in
  • Coupling Diameter  
    3 in
  • Hanger Top Frame Width
    19 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    19 in
  • Storage Dimension Width
    14.125

Details

  • Drop To Bearing Centerline
    12.125
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)