Motion
9CH303
Martin Sprocket & Gear 9CH303 Style 30 Bearing Hanger, Compatible Conveyor Dia.: 6", Coupling Dia.: 1-1/2"
MI ITEM #00240533
MFR #9CH303
Price$248.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear 9CH303 Style 30 Bearing Hanger, Compatible Conveyor Dia.: 6", Coupling Dia.: 1-1/2"
MI ITEM #00240533
MFR #9CH303

Mfr description
9CH303 9" X 1-1/2"STY 30 HGR FR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.03/each

Specifications

Dimensions

  • Bolt Size
    .375X1.25
  • Compatible Conveyor Diameter
    6 in
  • Coupling Diameter  
    1-1/2 in
  • Hanger Top Frame Width
    1.5000 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    7.3125 in
  • Storage Dimension Width
    6.4375

Details

  • Drop To Bearing Centerline
    5.875
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    2
  • Style Code
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)