Motion
9CH304
Martin Sprocket & Gear 9CH304 Style 30 Bearing Hanger, Compatible Conveyor Dia.: 6", Coupling Dia.: 2"
Mi Item #00240534
MFR #9CH304
Price$215.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear 9CH304 Style 30 Bearing Hanger, Compatible Conveyor Dia.: 6", Coupling Dia.: 2"
Mi Item #00240534
MFR #9CH304

Mfr description
9CH304 9" X 2" STY 30 HGR FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.67/each

Specifications

Dimensions

  • Bolt Size
    .375X1.5
  • Compatible Conveyor Diameter
    6 in
  • Coupling Diameter  
    2 in
  • Hanger Top Frame Width
    1.5000 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    7.75 in
  • Storage Dimension Width
    6.875

Details

  • Drop To Bearing Centerline
    5.875
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    2
  • Style Code
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)