Motion
12CH305
Style 30 Bearing Hanger -
MI ITEM #00240538
MFR #12CH305
Your Price$321.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 30 Bearing Hanger -
MI ITEM #00240538
MFR #12CH305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.32/each(List $385.59)

Overview

Mfr description
12CH305 12"X 2-7/16"STY 30 HGR FR

Specifications

  • Compatible Conveyor Diameter
    6 in
  • Style Code
    30
  • Coupling Diameter
  • Material
    Steel
  • Drop To Bearing Centerline
    7.5
  • Bolt Size
    .375X1.5
  • Number Of Mounting Bolts
    2
  • Manufacturer Catalog
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    9.652 in
  • Storage Dimension Width
    8.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought