Motion
14CH306
Martin Sprocket & Gear 14CH306 Style 30 Bearing Hanger, Compatible Conveyor Dia.: 6", Coupling Dia.: 3"
Mi Item #00240541
MFR #14CH306
Price$411.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear 14CH306 Style 30 Bearing Hanger, Compatible Conveyor Dia.: 6", Coupling Dia.: 3"
Mi Item #00240541
MFR #14CH306

Mfr description
14CH306 14" X 3" STY 30 HGR FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.23/each

Specifications

Dimensions

  • Bolt Size
    .5X2
  • Compatible Conveyor Diameter
    6 in
  • Coupling Diameter  
    3 in
  • Hanger Top Frame Width
    2.0000 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    11.625 in
  • Storage Dimension Width
    10.125

Details

  • Drop To Bearing Centerline
    9
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    2
  • Style Code
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)