Motion
6CH603
Style 60 Bearing Hanger -
MI ITEM #00240635
MFR #6CH603
Price$911.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 60 Bearing Hanger -
MI ITEM #00240635
MFR #6CH603

Mfr description
6CH603 6" X 1-1/2" STY 60 BB HGR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.75/each

Specifications

Dimensions

  • Bolt Size
    .5X2
  • Compatible Conveyor Diameter
    6 in
  • Coupling Diameter  
    1-1/2 in
  • Hanger Top Frame Width
    9.75 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    9.875 in
  • Storage Dimension Width
    5.5

Details

  • Drop To Bearing Centerline
    4.5
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    2
  • Style Code
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)