Motion
9CH604
Style 60 Bearing Hanger -
Mi Item #00240645
MFR #9CH604
Price$827.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 60 Bearing Hanger -
Mi Item #00240645
MFR #9CH604

Mfr description
9CH604 9" X 2" STY 60 BB HGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.09/each

Specifications

Dimensions

  • Bolt Size
    .5X2
  • Compatible Conveyor Diameter
    9 in
  • Coupling Diameter  
    2 in
  • Hanger Top Frame Width
    13.5 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    14.625 in
  • Storage Dimension Width
    7.125

Details

  • Drop To Bearing Centerline
    6.125
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    2
  • Style Code
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)