Motion
12CH606
Style 60 Bearing Hanger -
Mi Item #00240670
MFR #12CH606
Price$2,166.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 60 Bearing Hanger -
Mi Item #00240670
MFR #12CH606

Mfr description
12CH606 12" X3" STY 60 BB HGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,166.60/each

Specifications

Dimensions

  • Bolt Size
    .5X2.5
  • Compatible Conveyor Diameter
    12 in
  • Coupling Diameter  
    3 in
  • Hanger Top Frame Width
    17.5 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    17.5 in
  • Storage Dimension Width
    10.125

Details

  • Drop To Bearing Centerline
    7.75
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    2
  • Style Code
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)