Motion
14CH605
Style 60 Bearing Hanger -
MI ITEM #00240675
MFR #14CH605
Your Price$1,105.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 60 Bearing Hanger -
MI ITEM #00240675
MFR #14CH605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,105.81/each(List $1,382.26)

Overview

Mfr description
14CH605 14"X 2-7/16"STY 60 BB HGR

Specifications

  • Compatible Conveyor Diameter
    14 in
  • Style Code
    60
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    19.5 in
  • Drop To Bearing Centerline
    9.25
  • Bolt Size
    .5X2.5
  • Number Of Mounting Bolts
    2
  • Manufacturer Catalog
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    21.625 in
  • Storage Dimension Width
    10.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text