Motion
20CH606
Style 60 Bearing Hanger -
MI ITEM #00240698
MFR #20CH606
List Price$2,452.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 60 Bearing Hanger -
MI ITEM #00240698
MFR #20CH606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,452.94/each for your price

Overview

Mfr description
20CH606 20" X 3" STY 60 BB HGR

Specifications

  • Compatible Conveyor Diameter
    20 in
  • Style Code
    60
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    26.5 in
  • Drop To Bearing Centerline
    13.5
  • Bolt Size
    .625X2.75
  • Number Of Mounting Bolts
    2
  • Manufacturer Catalog
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    26.5 in
  • Storage Dimension Width
    17.625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text