Motion
9CH703
Style 70 Bearing Hanger -
MI ITEM #00240731
MFR #9CH703
Price$766.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 70 Bearing Hanger -
MI ITEM #00240731
MFR #9CH703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.28/each

Specifications

Dimensions

  • Bolt Size
    .375X1.25
  • Compatible Conveyor Diameter
    9 in
  • Coupling Diameter  
    1-1/2 in
  • Hanger Top Frame Width
    10 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    14.625 in
  • Storage Dimension Width
    7.125

Details

  • Drop To Bearing Centerline
    6.125
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    70

Overview

Mfr description
9CH703 9"X 1-1/2"STY 70 BB HGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text