Motion
9CH704
Style 70 Bearing Hanger -
MI ITEM #00240738
MFR #9CH704
Your Price$827.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 70 Bearing Hanger -
MI ITEM #00240738
MFR #9CH704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$827.09/each(List $992.50)

Overview

Mfr description
9CH704 9" X 2" STY 70 BB HGR

Specifications

  • Compatible Conveyor Diameter
    9 in
  • Style Code
    70
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    10 in
  • Drop To Bearing Centerline
    6.125
  • Bolt Size
    .375X1.25
  • Number Of Mounting Bolts
    4
  • Manufacturer Catalog
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    14.625 in
  • Storage Dimension Width
    7.125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text