Motion
10CH704
Style 70 Bearing Hanger -
MI ITEM #00240750
MFR #10CH704
Price$859.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 70 Bearing Hanger -
MI ITEM #00240750
MFR #10CH704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$859.15/each

Specifications

Dimensions

  • Bolt Size
    .375X1.25
  • Compatible Conveyor Diameter
    10 in
  • Coupling Diameter  
    2 in
  • Hanger Top Frame Width
    11 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    14.625 in
  • Storage Dimension Width
    7.125

Details

  • Drop To Bearing Centerline
    6.375
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Mounting Bolts
    4
  • Style Code
    70

Overview

Mfr description
10CH704 10" X 2" 70 HANGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text