Motion
12CH704
Style 70 Bearing Hanger -
MI ITEM #00240757
MFR #12CH704
Your Price$915.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 70 Bearing Hanger -
MI ITEM #00240757
MFR #12CH704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$915.06/each(List $1,052.32)

Overview

Mfr description
12CH704 12" X 2" STY 70 BB HGR

Specifications

  • Compatible Conveyor Diameter
    12 in
  • Style Code
    70
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    13 in
  • Drop To Bearing Centerline
    7.75
  • Bolt Size
    .5X1.5
  • Number Of Mounting Bolts
    4
  • Manufacturer Catalog
  • Storage Dimension Height
    2.75 in
  • Storage Dimension Length
    17.5 in
  • Storage Dimension Width
    9.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text