Motion
12CH706
Style 70 Bearing Hanger -
MI ITEM #00240771
MFR #12CH706
Your Price$1,805.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 70 Bearing Hanger -
MI ITEM #00240771
MFR #12CH706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,805.50/each(List $2,166.60)

Overview

Mfr description
12CH706 12"X 3" STY 70 BB HGR

Specifications

  • Compatible Conveyor Diameter
    12 in
  • Style Code
    70
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    13 in
  • Drop To Bearing Centerline
    7.75
  • Bolt Size
    .5X1.5
  • Number Of Mounting Bolts
    4
  • Manufacturer Catalog
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    13 in
  • Storage Dimension Width
    11.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text