Motion
20CH706
Style 70 Bearing Hanger -
MI ITEM #00240812
MFR #20CH706
Your Price$2,044.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style 70 Bearing Hanger -
MI ITEM #00240812
MFR #20CH706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,044.11/each(List $2,452.94)

Overview

Mfr description
20CH706 20" X 3" STY 70 BB HGR

Specifications

  • Compatible Conveyor Diameter
    20 in
  • Style Code
    70
  • Coupling Diameter
  • Material
    Steel
  • Hanger Top Frame Width
    21 in
  • Drop To Bearing Centerline
    13.5
  • Bolt Size
    .625X2
  • Number Of Mounting Bolts
    4
  • Manufacturer Catalog
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    21 in
  • Storage Dimension Width
    17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text