Motion
1CD2B
Drive Shaft - 1.0000 in Bore Dia., 9.5000 in Length
MI ITEM #00240847
MFR #1CD2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Shaft - 1.0000 in Bore Dia., 9.5000 in Length
MI ITEM #00240847
MFR #1CD2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950085265
  • Material
    Steel

Overview

Mfr description
1CD2-B DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
  • Increased torque capabilities
  • Normally manufactured from T, G & P Material
  • Jig Drilling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text