1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
1CD4B
Drive Shaft - 2.0000 in Shaft Diam., Steel Material
Mi Item #
00240855
MFR #
1CD4B
Price
$135.20
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Drive Shafts
MARTIN SPROCKET & GEAR CO 1CD4B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
1CD4B
Drive Shaft - 2.0000 in Shaft Diam., Steel Material
Mi Item #
00240855
MFR #
1CD4B
Mfr description
1CD4B 2 X 15 DRIVE SHAFT 1
No. 1 drive shafts are normally used where standard end plates are furnished.
They are jig drilled for ease of installation.
Manufactured from higher strength steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$135
.20
/each
Add to Cart
Specifications
Dimensions
Length
15.0000 in
Shaft Diameter
2.0000 in
Weight
11.50 lbs
Details
Manufacturer Catalog
Click here
Manufacturer Upc Number
697950085388
Material
Steel
UPC_NO
697950085388
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items