Motion
1CD7B
Screw Conveyor Drive Shaft - 3.4375 in Shaft Diam., Steel Material
Mi Item #00240868
MFR #1CD7B
Price$654.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Drive Shaft - 3.4375 in Shaft Diam., Steel Material
Mi Item #00240868
MFR #1CD7B

Mfr description
1CD7B 3 7/16" X 23" DRIVE SHAFT
  • No. 1 drive shafts are normally used where standard end plates are furnished.
  • They are jig drilled for ease of installation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.84/each

Specifications

Dimensions

  • Length
    23.0000 in
  • Shaft Diameter
    3.4375 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950273778
  • Material
    Steel
  • UPC_NO
    697950273778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)